Shop All Black Pipe Fittings
Legend Valve
1-1/4" BLACK FLOOR FLANGE
Mfr # 350-466C
Zoro # G1768200
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/4"
- Connection Type Flange x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-466C
- Zoro # G1768200
- UPC # 662545061801
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | Class 150 |
Connection Type | Flange x FNPT |
Description
1-1/4" China Black Floor Flange FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS HANDLE & NUT T/S2000 (101-925)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2430X50)
- DURA FAUCET DURA FAUCET DFSA200SN Shower Head Hose; Satin Nickel (D6U-DFSA200SN)
- BANJO Bulkhead Tank Fitting, EPDM, 6"L, Poly (TF400)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630C)
- LEGEND VALVE 2-1/2" BLACK 90 STREET ELBOW (350-049C)
- LEGEND VALVE 1/2" BLACK COUPLING (350-503C)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640C)
- LEGEND VALVE 1/2" BLACK UNION (350-443C)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313C)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220494)
- Legend Valve Fittings