Shop All Bronze Pipe Fittings
Legend Valve
1-1/2"X1/2"NO LEAD HEX BUSHING
Mfr # 310-488NL
Zoro # G1770748
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type MNPT x FNPT
- Size 1-1/2" x 1/2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-488NL
- Zoro # G1770748
- UPC # 662545090573
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" x 1/2" |
Details
Item | Hex Bushing |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | MNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1-1/2" x 1/2" Threaded No Lead Cast Bronze Hex Bushing MNPT, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-335)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- ZORO SELECT 1" Female Coupler x Hose Shank 316 SS Coupler (3LW97)
- LEGEND VALVE 3/4" CHROME PLUG (310-184CP)
- LEGEND VALVE 1 X 3/4 T4305 NO LEAD PAK X FI (313-280NL)
- LEGEND VALVE 3/4 T5500LWNL LOCWING CURB STO (314-264NL)
- LEGEND VALVE 3/4 T4100NL FL x MIP COUPLING (313-004NL)
- LEGEND VALVE 1-1/2" BRONZE MALE ADAPTER (312-007)
- LEGEND VALVE 1" PEP NL PAK x CTS T-4325 (313-258NL)
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOW NL (312-064NL)
- Legend Valve Bronze Pipe Fittings