Shop All PEX Fittings
Legend Valve
1-1/2"x1" NL PEX COUPLNG-F1960
Mfr # 462-538NL
Zoro # G1084930
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 462-538NL
- Zoro # G1084930
- UPC # 662545127842
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1-1/2" x 1" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
1-1/2" x 1" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- JOHNSON CONTROLS V-3000-1 Pneumatic Valve (V-3000-1)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 223)
- LEGEND VALVE 3/4" NL 1960 x 1" MPT ADAPTER (462-759NL)
- LEGEND VALVE 1" PEX x CPVC ADAPTERS NL (302-425NL)
- LEGEND VALVE 1" x 1"x 3/4" NL PEX TEE-F1960 (462-218NL)
- LEGEND VALVE 1" 1960 PEX x 3/4" MALE ELBOW (462-113NL)
- LEGEND VALVE 1/2" PLASTIC PEX PLUG (461-403)
- LEGEND VALVE 1" X 1" X 1/2" PEX RED TEE (460-217NL)
- UPONOR ProPEX EP Tee (Q4755050)
- Legend Valve PEX Fittings