Shop All Galvanized Pipe Fittings
Legend Valve
1-1/2x1-1/4x1-1/2 GAL. RED TEE
Mfr # 352-285
Zoro # G1083576
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1-1/2 x1-1/4 x1-1/2
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-285
- Zoro # G1083576
- UPC # 662545030128
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1-1/2 x1-1/4 x1-1/2 |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
1-1/2" x 1-1/4" x 1-1/2" SA Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Check Valve, 2", 316, Thrd 200 (4373002170)
- NIBCO Special Drop Adapter, Cast Bronze, 1/2 In (7035 1/2)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0284)
- ECOWATER SYSTEM Water Softener, 30,000 Grain, 1412 in W, 4434 in H, 2114 in D (EP31007/EP7130)
- LEGEND VALVE 1/2" GALV. INSERT COUPLING (312-313)
- LEGEND VALVE 1-1/2" GALVANIZED 90 ELBOW (352-007)
- LEGEND VALVE 1 " X 1/4 " GALV. HEX BUSHING (352-610C)
- LEGEND VALVE 3" GALVANIZED 90 ELBOW (352-010)
- LEGEND VALVE 3/8" X 1/4" GALV. HEX BUSHING (352-602)
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 4 (793LW3)
- Legend Valve Galvanized Pipe Fittings