Shop All PEX Fittings
Legend Valve
1-1/2x1-1/2x1 NL PEX TEE-F1960
Mfr # 462-230NL
Zoro # G1103027
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 1-1/2" x 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 462-230NL
- Zoro # G1103027
- UPC # 662545127576
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1-1/2" x 1-1/2" x 1" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
1-1/2" x 1-1/2" x 1" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- MOEN Sink_Flange (1017)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- KOHLER FLAPPER BLUE W/O FLOAT (GP87449)
- LEGEND VALVE 1" PEX PLUG (460-405NL)
- LEGEND VALVE 1-1/2" X 1-1/2" X 1" PEX TEE (460-230NL)
- LEGEND VALVE 2" PEX PLUG (460-408NL)
- LEGEND VALVE 1-1/4" CRIMP RING FOR PEX FTG (460-906)
- LEGEND VALVE 1" PLASTIC PEX TEE (461-155)
- LEGEND VALVE 1/2" PEX X 1/2" MNPT ADAPTER (460-754NL)
- GREEN ARROW EQUIPMENT Pex support Bracket (GR947723)
- Legend Valve Fittings