Shop All Bronze Pipe Fittings
Legend Valve
1-1/2"X 1-1/4" NO LEAD RED EL
Mfr # 310-318NL
Zoro # G1788449
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees
- Type Threaded
- Pipe Fitting Material Bronze
- Fitting Connection Type FNPT x FNPT
- Size 1-1/2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-318NL
- Zoro # G1788449
- UPC # 662545089508
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" x 1-1/4" |
Details
Item | Reducing Elbow |
Specific Fitting Shape | 90 Degrees |
Type | Threaded |
Pipe Fitting Material | Bronze |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1-1/2" x 1-1/4" Threaded No Lead Cast Bronze 90° Reducing Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Lahara Aerator, 1.5 Gpm (RP51345)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- PARKER Needle Valve, Angld, 1/4In, Flare-Male Pipe (NV101F-4-2)
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- LEGEND VALVE 3/4" 45 CHROME ELBOW (310-024CP)
- LEGEND VALVE 1" T-4325 NL IPS PAK X CTS (313-257NL)
- LEGEND VALVE 1"X4-1/2" BR TANK TEE-2HOLE NL (312-173NL)
- LEGEND VALVE 1-1/4" BRONZE UNION NO LEAD (310-146NL)
- LEGEND VALVE 1-1/2" NO LEAD BRONZE CROSS (310-207NL)
- LEGEND VALVE 2" T-5500LWNL LOCWING CURB STO (314-268NL)
- SMITH-COOPER Square Plug, Cored, 1", 125, Brz Nl (4385006450)
- Legend Valve Fittings