Shop All Dielectric Unions
Legend Valve
1-1/2"FXST571 NO LEAD DI UNION
Mfr # 301-107NL
Zoro # G1763346
original price:
$26.31
9% off
new price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Size 1-1/2"
- Connection Type FNPT x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-107NL
- Zoro # G1763346
- UPC # 662545087665
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1-1/2" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Connection Type | FNPT x Sweat |
Description
1-1/2" FNPTx SweatT-571NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 12, 12mm Tube Size, Black (ZUSA-TF-PTC-542)
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038050)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 3/8", B38BU (B38BU)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- LEGEND VALVE 1" FXS T571 NO LEAD DI UNION (301-105NL)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- LEGEND VALVE 2" D.U. STEAM GASKET (301-438)
- LEGEND VALVE 1-1/4" D.U. STEAM GASKET (301-436)
- Legend Valve Dielectric Unions