Shop All Galvanized Pipes
Legend Valve
1-1/2" x CLOSE GALV NIPPLE
Mfr # 356-140
Zoro # G1790549
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule Schedule 40
- Outside Dia. 1-1/2 in
- Size 1-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-140
- Zoro # G1790549
- UPC # 662545035543
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Outside Dia. | 1-1/2 in |
Size | 1-1/2" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
1-1/2" x Close Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 5/16" ID x 9/16" OD x 5 ft. L (ZUSA-HT-4977)
- NIBCO Solder Pressure Tees, Copper (9097201)
- STEEL & OBRIEN 2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-2-RWN-304)
- JOSAM COMPANY Josam 12704-OR Single, Vertical, Left Hand 2" Vent, No-Hub, O-Ring Type Water Closet Carrier (12704-OR)
- LEGEND VALVE 3/4" X 36" GALVANIZED NIPPLE (356-273)
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- LEGEND VALVE 1/8" X 8" GALVANIZED NIPPLE (356-012)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 3/8" X 7" GALVANIZED NIPPLE (356-051E)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127)
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P822)
- Legend Valve Pipes