Shop All Black Pipes
Legend Valve
1-1/2" X CLOSE BLACK NIPPLE
Mfr # 355-140
Zoro # G1767984
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule Schedule 40
- Outside Dia. 1-1/2 in
- Size 1-1/2" x Close
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-140
- Zoro # G1767984
- UPC # 662545033174
- Country of Origin China
- Category Black Pipes
Dimensions
Outside Dia. | 1-1/2 in |
Size | 1-1/2" x Close |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
1-1/2" x Close Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM FTG x 1/4" FNPT Copper Adapter (6032 1/4)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- ZORO SELECT 1-1/4" x 8-1/2" Black Pipe Nipple Sch 40 (0830031001)
- VERSILON PEX Tubing, Clear, 3/4 in, 100 ft, 165F (ABH02053)
- LEGEND VALVE 1/2" x 7" BLACK NIPPLE (355-071)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089E)
- LEGEND VALVE 1-1/4" X CLOSE BLACK NIPPLE (355-120E)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258E)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMG4)
- Legend Valve Pipes