Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" X 9" 304 SS NIPPLE
Mfr # 304-153
Zoro # G1069759
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" X 9"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-153
- Zoro # G1069759
- UPC # 662545103877
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/2" X 9" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1-1/2" x 9" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Ball Valve Pvc 3/4 Solv (107-634/HC)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-F-601-R-2p-4399)
- INTERDESIGN Toothbrush Holder Clear (55920)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- LEGEND VALVE 2" SS304 UNION (404-148)
- LEGEND VALVE 1-1/2" 90 SS304 STREET ELBOW (404-047)
- LEGEND VALVE 4" 90 SS304 STREET ELBOW (404-051)
- LEGEND VALVE 3/8" x 3" 316 SS NIPPLE (316-044)
- LEGEND VALVE 1/2" 90 SS304 ELBOW (404-003)
- LEGEND VALVE 1/4" x 1-1/2" 316 SS NIPPLE (316-021)
- LEGEND VALVE 1/4" X 1/8" SS316 HEX BUSHING (416-470)
- Legend Valve Stainless Steel Pipe Fittings