Shop All Galvanized Pipes
Legend Valve
1-1/2" X 8" GALVANIZED NIPPLE
Mfr # 356-152
Zoro # G1762488
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-152
- Zoro # G1762488
- UPC # 662545035659
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 8" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/2" x 8" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (8210301)
- ANVIL Socket Forged Steel Anvilet (0766260269)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216)
- LEGEND VALVE 1/2" GALVANIZED NIPPLE RUN (356-256E)
- LEGEND VALVE 3/4" X CLOSE GALVANIZED NIPPLE (356-080)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063)
- LEGEND VALVE 2" x 3-1/2" GALVANIZED NIPPLE (356-165)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- Legend Valve Pipes