Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" x 8" 316 SS NIPPLE
Mfr # 316-152
Zoro # G1069199
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" X 8"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-152
- Zoro # G1069199
- UPC # 662545105192
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/2" X 8" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1-1/2" x 8" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Double Robe Hook (7672)
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-20X100)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822141)
- DELTA Delta Palo O-Ring, Pull-Out (RP44648)
- LEGEND VALVE 3/4" SS316 LOCKNUT (416-164)
- LEGEND VALVE 1-1/4" x 5" 316 SS NIPPLE (316-128)
- LEGEND VALVE 3/8" X 8" 304 SS NIPPLE (304-052)
- LEGEND VALVE 3/8" x 2" 304 SS NIPPLE (304-042)
- LEGEND VALVE 1-1/4" X 3/4" SS316 RED COUP (416-378)
- LEGEND VALVE 1" x CLOSE 316 SS NIPPLE (316-100)
- ZORO SELECT 1-1/2" FSW 304/304L SS Tee (3001300212)
- Legend Valve Stainless Steel Pipe Fittings