Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" X 7" 304 SS NIPPLE
Mfr # 304-151
Zoro # G1074038
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Fitting Length 7 in
- Size 1-1/2" X 7"
- Outside Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-151
- Zoro # G1074038
- UPC # 662545103853
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Length | 7 in |
Size | 1-1/2" X 7" |
Outside Dia. | 1-1/2 in |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
1-1/2" x 7" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bender, 315M Tube (36957)
- INTERSTATE PNEUMATICS Brass 6 PK (FST44E-D6)
- KISSLER 2.2 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Metal (AB83-X020)
- LEGEND VALVE 3/4 T4325 NO LEAD IPS PAK X CT (313-253NL)
- LEGEND VALVE 9 PORT SS MANIFOLD /W PURGE (8330P-10-9)
- LEGEND VALVE 2 PORT SS MANIFOLD/ W PURGE (8330P-10-2)
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- LEGEND VALVE 1-1/2" X 9" 304 SS NIPPLE (304-153)
- LEGEND VALVE 1/4" SS304 COUPLING (404-081)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 4 in (4381009240)
- Legend Valve Fittings