Shop All Black Pipes
Legend Valve
1-1/2" X 6" BLACK NIPPLE
Mfr # 355-150E
Zoro # G1762530
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-150E
- Zoro # G1762530
- UPC # 662545133577
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/2" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 6" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Male Adapter x Hose Shank Cam Lever Coupling (200E)
- PLASTIC TRENDS COUPLEREDUCRDWV 4""X3""PVC (P655)
- LEGEND VALVE 3/4" T-5400NL COMP CURB STOP (314-154NL)
- SHARKBITE STOP VALVE 3/8""CTS (25644)
- LEGEND VALVE 1/2" x 7" BLACK NIPPLE (355-071)
- LEGEND VALVE 1/2" X 60" BLACK NIPPLE (355-265)
- LEGEND VALVE 1/2" X 3-1/2" BLACK NIPPLE (355-065E)
- LEGEND VALVE 1/2" X 9" BLACK NIPPLE (355-073E)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082)
- LEGEND VALVE 1" X 8" BLACK NIPPLE (355-112E)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 40 (5P658)
- Legend Valve Black Pipes