Shop All Black Pipes
Legend Valve
1-1/2" X 5" BLACK NIPPLE
Mfr # 355-148
Zoro # G1765209
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5 in
- Pipe Schedule Schedule 40
- Outside Dia. 1-1/2 in
- Size 1-1/2" x 5"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-148
- Zoro # G1765209
- UPC # 662545033242
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 5 in |
Outside Dia. | 1-1/2 in |
Size | 1-1/2" x 5" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 5" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- WATTS Water Pressure Valve, 3/4in, 25-75psi (LFN45BM1-DU)
- PLUMB SHOP BRASSCRAFT MP 912 Flapper Chain (176-245)
- ZURN Seat Removal Tool, 1/4 in. to 2 in. (RK-975TOOL)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068E)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257)
- ZORO SELECT 4" x 8" Black Pipe Nipple Sch 40 (591-080)
- Legend Valve Black Pipes