Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" x 5" 316 SS NIPPLE
Mfr # 316-148
Zoro # G1072087
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Fitting Length 5 in
- Size 1-1/2" X 5"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-148
- Zoro # G1072087
- UPC # 662545105154
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Length | 5 in |
Size | 1-1/2" X 5" |
Outside Dia. | 1-1/2 in |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
1-1/2" x 5" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT 3/4 in. Compression X 3/4 in. D Compression Plastic Transition Coupling (16347)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831045604)
- ZORO SELECT Tank to Bowl Gasket Kit, 15pcs (22UR83)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- LEGEND VALVE 3" SS304 UNION (404-150)
- LEGEND VALVE 1/4" SS316 LOCKNUT (416-161)
- LEGEND VALVE 1-1/2" 90 SS316 ELBOW (416-007)
- LEGEND VALVE 3/8" SS316 HEX PLUG (416-232)
- LEGEND VALVE 2" X 3-1/2" 304 SS NIPPLE (304-165)
- LEGEND VALVE 3/4" x 4-1/2" 316 SS NIPPLE (316-087)
- LEGEND VALVE 1-1/4" SS HYDRANT ELBOW (312-056SS)
- Legend Valve Fittings