Shop All Black Pipes
Legend Valve
1-1/2" X 4" BLACK NIPPLE
Mfr # 355-146E
Zoro # G1773645
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-146E
- Zoro # G1773645
- UPC # 662545133539
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/2" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Assorted Washer Kit 380 Pieces (AK04R)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (516-AC17810)
- SPEAKMAN MARK II SPINDLE-SM-1400, SM-1500, SR-1400 (RPG03-0259-RCP)
- ZORO SELECT 2" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP200-4)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040E)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082)
- LEGEND VALVE 3/4" X 12" BLACK NIPPLE (355-096E)
- LEGEND VALVE 1/8" X 2" BLACK NIPPLE (355-002)
- LEGEND VALVE 1/4" X 6" BLACK NIPPLE (355-030E)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 40 (0330037201)
- Legend Valve Pipes