Shop All Black Pipes
Legend Valve
1-1/2" X 4-1/2" BLACK NIPPLE
Mfr # 355-147E
Zoro # G1766864
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 4-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-147E
- Zoro # G1766864
- UPC # 662545133546
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/2" x 4-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 4-1/2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- BIG D Deodorizing Toilet Bowl Mat, Mountain Breeze, 6PK (667GG)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- LEGEND VALVE 1-1/2" x 30" BLACK NIPPLE (355-302)
- LEGEND VALVE 2" X 7" BLACK NIPPLE (355-171E)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080E)
- LEGEND VALVE 1-1/2" X 18" BLACK NIPPLE (355-300)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- Legend Valve Black Pipes