Shop All Bronze Pipe Fittings
Legend Valve
1-1/2" X 3/4" NO LEAD RED TEE
Mfr # 310-430NL
Zoro # G1784714
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT x FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1-1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-430NL
- Zoro # G1784714
- UPC # 662545090221
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" x 3/4" |
Details
Item | Reducing Tee |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1-1/2" x 3/4" Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Tube, 1 1/2 x 9 In (P6000-A-AA-CP)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- LEGEND VALVE 3/4 X 1 T4451NL COMPXCOMPXCOMP (313-436NL)
- LEGEND VALVE 3/8" CHROME UNION (310-142CP)
- LEGEND VALVE 1-1/4" BRZ ROPE ADAPTER NL (312-116NL)
- LEGEND VALVE 3/4" 90 BRONZE ELBOW NO LEAD (310-004NL)
- LEGEND VALVE 1-1/4" BRONZE TEE NO LEAD (310-106NL)
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOW NL (312-064NL)
- Legend Valve Bronze Pipe Fittings