Shop All Black Pipes
Legend Valve
1-1/2" x 30" BLACK NIPPLE
Mfr # 355-302
Zoro # G1772385
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 30"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-302
- Zoro # G1772385
- UPC # 662545041346
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 1-1/2" x 30" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 30" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass (KDH8817)
- PARKER 5/8" A-LOK 316 SS 90 Degree Elbow (10EE10-316)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-PN-2)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- LEGEND VALVE 3" X 12" BLACK NIPPLE (355-216E)
- LEGEND VALVE 1/4" X 4" BLACK NIPPLE (355-026)
- LEGEND VALVE 2" X 24" BLACK NIPPLE (355-311)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091E)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- LEGEND VALVE 1/8" X 3-1/2" BLACK NIPPLE (355-005)
- LEGEND VALVE 3/4" X 24" BLACK NIPPLE (355-271)
- Legend Valve Pipes