Shop All Galvanized Pipes
Legend Valve
1-1/2" X 3" GALVANIZED NIPPLE
Mfr # 356-144E
Zoro # G1764159
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-144E
- Zoro # G1764159
- UPC # 662545135502
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 3" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (466-065)
- ZSI Cushion Clamp Clamp, 1-1/2In Wall, 1-1/8In (UX11815)
- PFISTER Po Hs S/A 60In (951-1950)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- LEGEND VALVE 1/4" X 2" GALVANIZED NIPPLE (356-022)
- LEGEND VALVE 1/4" X 6" GALVANIZED NIPPLE (356-030E)
- LEGEND VALVE 3" X 6" GALVANIZED NIPPLE (356-210E)
- LEGEND VALVE 1/2" X 8" GALVANIZED NIPPLE (356-072E)
- LEGEND VALVE 1" X 6" GALVANIZED NIPPLE (356-110E)
- LEGEND VALVE 1-1/4" X 3-1/2" GALV. NIPPLE (356-125E)
- ZORO SELECT 1-1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P837)
- Legend Valve Pipes