Shop All Galvanized Pipes
Legend Valve
1-1/2" X 3" GALVANIZED NIPPLE
Mfr # 356-144
Zoro # G1762314
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-144
- Zoro # G1762314
- UPC # 662545035574
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/2" x 3" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 MIP X CPVC SS TRANS FITTIN (302-434)
- HARVEY Plunger Tankmaster 21Inhndl (090300)
- KOHLER Artifacts Rite-Temp Vlv Trm W/Div, Lvr (T72768-4-2MB)
- JONES STEPHENS 3/4" Close Black Pipe Nipple (30700)
- LEGEND VALVE 4" X 12" GALVANIZED NIPPLE (356-236E)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140)
- LEGEND VALVE 1-1/4" x 8" GALVANIZED NIPPLE (356-132)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112E)
- LEGEND VALVE 1-1/2" X 3-1/2" GALV NIPPLE (356-145E)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- LEGEND VALVE 1/8" X 10" GALVANIZED NIPPLE (356-014)
- Legend Valve Pipes