Shop All Black Pipes
Legend Valve
1-1/2" X 3" BLACK NIPPLE
Mfr # 355-144E
Zoro # G1773688
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-144E
- Zoro # G1773688
- UPC # 662545133515
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/2" x 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 3" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2981)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/2In (62003)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel, 5" L (59-3222)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- LEGEND VALVE 2-1/2" X 8" BLACK NIPPLE (355-192E)
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- LEGEND VALVE 1-1/2" x 36" BLACK NIPPLE (355-303)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070E)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 40 (5P641)
- Legend Valve Black Pipes