Shop All Press-Fit Tube Fittings
Legend Valve
1-1/2 x 2 PRESS x MNPT ADPTER
Mfr # 450-795P
Zoro # G1102318
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1-1/2" x 2"
- Connection Type Press x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-795P
- Zoro # G1102318
- UPC # 662545122700
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1-1/2" x 2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x MNPT |
Description
1-1/2" x 2" Press x MNPT Reducer Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cap, Bonnet (1288208-2BZ)
- ZORO SELECT 3" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNK04)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 Slip PVC Cross (PVC 02410 1000HA)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- LEGEND VALVE 1-1/2 x 1 x 3/4 PRESS RED TEE (450-253P)
- LEGEND VALVE 1-1/2" LONG RADIUS PRESS 90 EL (450-007P)
- LEGEND VALVE 3/4 x 1/2 x 3/4 PRESS RED TEE (450-251P)
- LEGEND VALVE 2" COPPER PRESS CAP (450-488P)
- LEGEND VALVE 1-1/4"NL PRESS x F1807 ADAPTER (450-856P)
- LEGEND VALVE 1" 90 ELBOW PRESS x FNPT (450-133P)
- VIEGA Viega MegaPressG union, 1-1/2" x 1-1/2" (25721)
- Legend Valve Tube Fittings