Shop All Galvanized Pipes
Legend Valve
1-1/2" X 2" GALVANIZED NIPPLE
Mfr # 356-142
Zoro # G1771956
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-142
- Zoro # G1771956
- UPC # 662545035550
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 2" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/2" x 2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 86T Coverplate - Center Hole Chrome (86T151)
- LEGEND VALVE 1/4" X 1/8" GALV. HEX BUSHING (352-600C)
- ZORO SELECT PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size (1WJP2)
- LEGEND VALVE 1/2" S-655 PVC BALL CHECK (201-283)
- LEGEND VALVE 2" X 9" GALVANIZED NIPPLE (356-173)
- LEGEND VALVE 1/4" X 6" GALVANIZED NIPPLE (356-030)
- LEGEND VALVE 1/4" X 2-1/2" GALV. NIPPLE (356-023E)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- LEGEND VALVE 2-1/2" X 9" GALVANIZED NIPPLE (356-193E)
- LEGEND VALVE 1/2" X 8" GALVANIZED NIPPLE (356-072E)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087)
- Legend Valve Galvanized Pipes