Shop All Brass Pipes
Legend Valve
1-1/2" X 2" BRASS NIPPLE
Mfr # 311-142
Zoro # G1770084
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 2"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-142
- Zoro # G1770084
- UPC # 662545015521
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1-1/2" x 2" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1-1/2" x 2" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- TOTO Sensor Unit Efv Efvmc 3V (THP3187)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6D3-MX)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- LEGEND VALVE 3/4" X 5" CHROME NIPPLE (311-088CP)
- LEGEND VALVE 1" X 2-1/2" BRASS NIPPLE (311-103)
- LEGEND VALVE 1/2" X 5" CHROME NIPPLE NL (311-068CNL)
- LEGEND VALVE 1/2" X 1-1/2" BRASS NIPPLE (311-061)
- LEGEND VALVE 1" X 2-1/2" CHROME NIPPLE (311-103CP)
- ZORO SELECT 3/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030)
- Legend Valve Brass Pipes