Shop All Galvanized Pipes
Legend Valve
1-1/2" X 2-1/2" GALV NIPPLE
Mfr # 356-143E
Zoro # G1765358
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 2-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-143E
- Zoro # G1765358
- UPC # 662545135496
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 2-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 2-1/2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" FNPT Galvanized 90 Degree Elbow (0311001200)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361312606)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (837-339)
- SLOAN Flush Valve Accessory Ebv1004A Edf Conv Kit G2 To Ecos 1.6/1.1 (3375450)
- LEGEND VALVE 1" X 4-1/2" GALVANIZED NIPPLE (356-107E)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088E)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087E)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P792)
- Legend Valve Galvanized Pipes