Shop All Galvanized Pipes
Legend Valve
1-1/2" X 18" GALVANIZED NIPPLE
Mfr # 356-300
Zoro # G1779367
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 1-1/2" x 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-300
- Zoro # G1779367
- UPC # 662545041575
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 18" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 18" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 1/2 in (0390016467)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-41)
- PLUMB PAK Toilet Flush Lever Ant Brass (PP835-64)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- LEGEND VALVE 1/4" x CLOSE GALV. NIPPLE (356-020)
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- LEGEND VALVE 1/2" X 3-1/2" GALV. NIPPLE (356-065E)
- LEGEND VALVE 2" X 48" GALVANIZED NIPPLE (356-314)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- LEGEND VALVE 2" GALVANIZED NIPPLE RUN (356-269)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (567-1200)
- Legend Valve Pipes