Shop All Galvanized Pipes
Legend Valve
1-1/2" X 12" GALVANIZED NIPPLE
Mfr # 356-156
Zoro # G1789176
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-156
- Zoro # G1789176
- UPC # 662545035697
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 12" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/2" x 12" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (UPBA485B 1/2)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G401)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- LEGEND VALVE 1-1/2" X 3" GALVANIZED NIPPLE (356-144)
- LEGEND VALVE 2" X 30" GALVANIZED NIPPLE (356-312)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P846)
- Legend Valve Pipes