Shop All Black Pipe Fittings
Legend Valve
1-1/2 X 1/2 BLACK RED. COUPLIN
Mfr # 350-539C
Zoro # G1772330
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/2 x 1/2
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-539C
- Zoro # G1772330
- UPC # 662545062235
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1-1/2 x 1/2 |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1-1/2" x 1/2" China Black Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Clamp T316L SS Ferrule (EG14AM7-6L3.0)
- DIXON WSeries Wingstyle Dust Cap, 1-1/4" (W10DC)
- NIBCO 3" NOM C x Flange Copper Flange (741 3)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 6 Pack (REV125TH-6PK)
- LEGEND VALVE 3" BLACK 45 ELBOW (350-030)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618C)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409)
- LEGEND VALVE 2" BLACK 45 STREET ELBOW (350-068)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621)
- LEGEND VALVE 2-1/2" BLACK 90 ELBOW (350-009)
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y39)
- Legend Valve Fittings