Shop All Black Pipe Fittings
Legend Valve
1-1/2 X 1/2 BLACK RED. COUPLIN
Mfr # 350-539
Zoro # G1777364
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/2 x 1/2
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-539
- Zoro # G1777364
- UPC # 662545025889
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1-1/2 x 1/2 |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1-1/2" x 1/2" SA Black Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- THRIFCO PLUMBING Aerator Adapter 55/64 Inch-27T x 15/16 Inch-27T Standard Lead-F (4400401)
- KOHLER Bidet Seat, Plastic, Biscuit (18751-96)
- KOHLER 26 (1354252)
- LEGEND VALVE 1-1/2" BLACK 90 ELBOW (350-007C)
- LEGEND VALVE 3/4" X 3/8" BLACK HEX BUSHING (350-608C)
- LEGEND VALVE 1/4" BLACK TEE (350-151C)
- LEGEND VALVE 1-1/4 X 1/2 BLACK RED. COUPLIN (350-535)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409)
- LEGEND VALVE 3/8" BLACK 45 ELBOW (350-022C)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300046604)
- Legend Valve Fittings