Shop All Black Pipes
Legend Valve
1-1/2" X 12" BLACK NIPPLE
Mfr # 355-156E
Zoro # G1793604
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-156E
- Zoro # G1793604
- UPC # 662545133638
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/2" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 12" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Toilet Tank, Pressure Assist, Single Flush (GUF28380)
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1 X 3 IN (461003)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38094)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174E)
- LEGEND VALVE 3" X 4" BLACK NIPPLE (355-206)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- LEGEND VALVE 3/8" X 5" BLACK NIPPLE (355-048E)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 160 (83104)
- Legend Valve Pipes