Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" x 12" 316 SS NIPPLE
Mfr # 316-156
Zoro # G1077145
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" X 12"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 316-156
- Zoro # G1077145
- UPC # 662545105239
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/2" X 12" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1-1/2" x 12" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Liven Silgranit Dual Mount Laundry Sink - Cafe (401922)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 3 in Pipe Size (837-422)
- AQUATROL Adjustable Relief Valve, 2 In, 125 psi (69F1A1M2U1-125)
- KOHLER Insert, Aerator, 1.5 Gpm, Large (1103116)
- LEGEND VALVE 1/4" x 2" 304 SS NIPPLE (304-022)
- LEGEND VALVE 1-1/2" X 12" 304 SS NIPPLE (304-156)
- LEGEND VALVE 1/4" x 7" 304 SS NIPPLE (304-031)
- LEGEND VALVE 12 PORT SS MANIFOLD /W PURGE (8330P-10-12)
- LEGEND VALVE 2" SS304 UNION (404-148)
- LEGEND VALVE 3" X 12" 304 SS NIPPLE (304-216)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 304, Thrd (4381032470)
- Legend Valve Stainless Steel Pipe Fittings