Shop All Galvanized Pipes
Legend Valve
1-1/2" X 11" GALVANIZED NIPPLE
Mfr # 356-155E
Zoro # G1772428
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/2" x 11"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-155E
- Zoro # G1772428
- UPC # 662545135618
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/2" x 11" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 11" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL336)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-SN)
- LEGEND VALVE 3/4" X 3-1/2" GALV. NIPPLE (356-085E)
- LEGEND VALVE 1/2" X 48" GALVANIZED NIPPLE (356-264)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146E)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068)
- Legend Valve Galvanized Pipes