Shop All Brass Pipes
Legend Valve
1-1/2" X 11" BRASS NIPPLE
Mfr # 311-155
Zoro # G1776025
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 11"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-155
- Zoro # G1776025
- UPC # 662545095660
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1-1/2" x 11" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1-1/2" x 11" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 2 in. NPT 2W 100Cv BRS DCA PRFL (VBN2FSPX0000)
- KOHLER Assy, Spout Adapter (1376775)
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50)
- LEGEND VALVE 1/8" X 3" BRASS NIPPLE (311-004)
- LEGEND VALVE 3/4" X 6" BRASS NIPPLE (311-090)
- LEGEND VALVE 3/8" X 11" CHROME NIPPLE NL (311-055CNL)
- LEGEND VALVE 1/8" X 7" BRASS NIPPLE (311-011)
- LEGEND VALVE 3/8" X 1 -1/2 BRASS NIPPLE (311-041)
- LEGEND VALVE 3/4" X 2-1/2" CHROME NIPPLE (311-083CP)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- Legend Valve Pipes