Shop All Brass Pipes
Legend Valve
1-1/2" X 10" BRASS NIPPLE
Mfr # 311-154
Zoro # G1771588
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" X 10"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-154
- Zoro # G1771588
- UPC # 662545015620
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1-1/2" X 10" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1-1/2" x 10" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P508)
- KOHLER Corbelle Toilet Tank, 1.28 Gpf (4143-7)
- MOEN Chrome Cycling Shower Only (T42315NH)
- WOODFORD Freezless 10"Wall Hydrnt (17CP-10-MH)
- LEGEND VALVE 1/2" X CLOSE BRASS NIPPLE (311-060)
- LEGEND VALVE 1" X 2-1/2" CHROME NIPPLE (311-103CP)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- LEGEND VALVE 1/8" X 5" BRASS NIPPLE (311-008)
- LEGEND VALVE 3/8" X 1-1/2" CHROME NIPPLE NL (311-041CNL)
- PARKER 1/4" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-4-30)
- Legend Valve Brass Pipes