Shop All Black Pipes
Legend Valve
1-1/2" X 10" BLACK NIPPLE
Mfr # 355-154
Zoro # G1780925
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-154
- Zoro # G1780925
- UPC # 662545033303
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/2" x 10" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/2" x 10" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T4325 NO LEAD IPS PAK X CT (313-253NL)
- GF PIPING SYSTEMS 1/2" FNPT PVC Ball Valve 3-Way True Union (161543102)
- MEC Single Piece Adapter, Brass, F.Pol x F.Pol (ME305)
- ACORN CONTROLS Stop Bonnet (2570-012-000)
- LEGEND VALVE 1-1/2" X 3" BLACK NIPPLE (355-144E)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001E)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150)
- LEGEND VALVE 2-1/2" X 8" BLACK NIPPLE (355-192E)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (40616)
- Legend Valve Black Pipes