Shop All Press-Fit Tube Fittings
Legend Valve
1-1/2 x 1 x1-1/2 PRESS RED TEE
Mfr # 450-256P
Zoro # G1058464
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1-1/2" X 1" X 1-1/2"
- Connection Type Press x Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-256P
- Zoro # G1058464
- UPC # 662545121109
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1-1/2" X 1" X 1-1/2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press x Press |
Description
1-1/2" x 1" x 1-1/2" Press Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, One Piece (84252-NY)
- NEOPERL 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500805)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8294)
- NEOPERL 1.5 gpm Laminar Outlet, - Thread Size, Acetal, Plastic (5504805)
- LEGEND VALVE 2" COPPER PRESS TEE (450-158P)
- LEGEND VALVE 1-1/4"NL PRESS x F1807 ADAPTER (450-856P)
- LEGEND VALVE 1-1/2 COPPER PRESS x FTG 45 EL (450-067P)
- LEGEND VALVE 2-1/2 COPPER PRESS x FTG 45 EL (450-069P)
- LEGEND VALVE 1" NL PRESS x MNPT ELBOWS (450-905P)
- LEGEND VALVE 3" COPPER PRESS x FTG 90 EL (450-050P)
- VIEGA Viega ProPress coupling No stop, 1/2" x 1/2" (78172)
- Legend Valve Press-Fit Tube Fittings