Shop All Press-Fit Tube Fittings
Legend Valve
1-1/2 x 1 x 3/4 PRESS RED TEE
Mfr # 450-253P
Zoro # G1070416
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1-1/2" X 1" X 3/4"
- Connection Type Press x Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-253P
- Zoro # G1070416
- UPC # 662545121086
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1-1/2" X 1" X 3/4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press x Press |
Description
1-1/2" x 1" x 3/4" Press Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer, 1 x 1/2 In, BSPP (RI1EDX1/2CF)
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222567)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Red (PU12MAR)
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- LEGEND VALVE 3x 2-1/2 x 2-1/2 PRESS RED TEE (450-317P)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- LEGEND VALVE 1" LONG RADIUS PRESS 90 EL (450-005P)
- LEGEND VALVE 1-1/2" COPPER PRESS TEE (450-157P)
- VIEGA Viega MegaPress XL reducer, 3" x 2-1/2" (26735)
- Legend Valve Tube Fittings