Shop All Zone Valves and Accessories
Legend Valve
1-1/2 x 1 W/3 ZONES MANIFOLD
Mfr # 355-433
Zoro # G1781354
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Configuration 3 Zone
- Connection Type 3 Zones
- Size 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-433
- Zoro # G1781354
- UPC # 662545096001
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Size | 1-1/2" x 1" |
Details
Item | Manifold Header |
Body Material | Carbon Steel |
Configuration | 3 Zone |
Connection Type | 3 Zones |
Description
1-1/2 x 1 w/ 3 Zones Carbon Steel Manifold Header
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms7520A2205 24V Modulating (MS7520A220)
- HONEYWELL Proportional Motor, 24V, Adjustable Timing (M9484F1031)
- SCULLY 10159 Replacement Vial & Gasket (10159)
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BHN240-0)
- LEGEND VALVE 1-1/2" T-80 AIR PURGER (110-347)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- LEGEND VALVE 3-WAY ZONE VALVE 1" SWT (800-715)
- LEGEND VALVE 1/2 M X 3/8 FL T-566 1/4 TURN (111-206)
- LEGEND VALVE 1-1/4 x W/3 3/4 & 1 1 ZONE MAN (355-442)
- LEGEND VALVE 1-1/4" S-464 CXC PURGE VALVE (110-406)
- HONEYWELL 40007029-002 Cartridge Wrench (40007029-0)
- Legend Valve Zone Valves and Accessories