Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2 x 1" SS304 RED COUPLING
Mfr # 404-384
Zoro # G1071335
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Size 1-1/2" X 1"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-384
- Zoro # G1071335
- UPC # 662545098357
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/2" X 1" |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Reducing Coupling |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1-1/2" x 1" .304 Stainless Steel Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 8mm (PG10-08)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NP)
- ACORN CONTROLS Plastic Drain Nut, Black (4921-002-000)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T6BNG08)
- LEGEND VALVE 3/4" x 3-1/2" 316 SS NIPPLE (316-085)
- LEGEND VALVE 3/8" x 2-1/2" 316 SS NIPPLE (316-043)
- LEGEND VALVE 1-1/2" X 2-1/2" 304 SS NIPPLE (304-143)
- LEGEND VALVE 3" X 3" 304 SS NIPPLE (304-204)
- LEGEND VALVE 1/2" SS INSERT COUPLING (312-163SS)
- LEGEND VALVE 1/2" X 4" 304 SS NIPPLE (304-066)
- HOME-FLEX TUBING 1/2""X75FT CSST (11-00575)
- Legend Valve Fittings