Shop All Bronze Pipe Fittings
Legend Valve
1-1/2" X 1" NO LEAD RED TEE
Mfr # 310-431NL
Zoro # G1780198
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-431NL
- Zoro # G1780198
- UPC # 662545090238
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" x 1" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1-1/2" x 1" Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 28In. Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink, 8In. Deep (ZR2818-8-16)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255576-75)
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746PN-2)
- FLUIDMASTER Sure-Fit Flapper Black (503)
- LEGEND VALVE 1" BRZ HYDRANT ELBOW NL (312-055NL)
- LEGEND VALVE 1 X 3/4 T4441NL PAKXPAKXPAK TE (313-397NL)
- LEGEND VALVE 1" T4440NL PAK X PAK X M TEE (313-385NL)
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- LEGEND VALVE 3/4" 90 BRONZE ELBOW NO LEAD (310-004NL)
- LEGEND VALVE 3/4" BRZ MALE ADAPTER NL (312-004NL)
- SMITH-COOPER Square Plug, Cored, 3/4", 125, Brz Nl (4385006430)
- Legend Valve Bronze Pipe Fittings