Shop All Galvanized Pipe Fittings
Legend Valve
1-1/2" X 1" GALV RED COUPLING
Mfr # 352-541
Zoro # G1100516
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1-1/2 x 1
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-541
- Zoro # G1100516
- UPC # 662545028071
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1-1/2 x 1 |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
1-1/2" x 1" SA Galvanized Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-22 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3586)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- LEGEND VALVE 1" T-2000 NO LEAD BALL VALVE (101-415NL)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2x2" (3000-215)
- LEGEND VALVE 2 X 1-1/2 GALV. HEX BUSHING (352-630)
- LEGEND VALVE 2" GALVANIZED UNION (352-448C)
- LEGEND VALVE 4" X 2" GALV. RED. TEE (352-245)
- LEGEND VALVE 2-1/2" GALVANIZED COUPLING (352-509)
- LEGEND VALVE 2-1/2" GALV. 45 STREET ELBOW (352-069)
- LEGEND VALVE 1/2" GALVANIZED CROSS (352-373C)
- ZORO SELECT 3/4" FNPT Galvanized Floor Flange (5P968)
- Legend Valve Galvanized Pipe Fittings