Shop All Black Pipe Fittings
Legend Valve
1-1/2" X 1" BLACK RED. ELBOW
Mfr # 350-120
Zoro # G1793096
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/2" x 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-120
- Zoro # G1793096
- UPC # 662545024318
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1-1/2" x 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1-1/2" x 1" SA Black 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- T&S BRASS Faucet 4" Ctr Wall 6" Noz (B1115)
- BECK Carbon Weld Nipple (0331509802)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- LEGEND VALVE 3" BLACK CAP (350-490C)
- LEGEND VALVE 2" BLACK 90 STREET ELBOW (350-048)
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466)
- LEGEND VALVE BLACK ASSORTMENT 1" 25 PCS (355-242)
- LEGEND VALVE 1" BLACK SQUARE HEAD PLUG (350-405)
- LEGEND VALVE 3/4" BLACK CAP (350-484C)
- ANVIL 3/8" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905445)
- Legend Valve Fittings