Shop All Ball Valves
Legend Valve
1-1/2" T/S603 PVC BALL VALVE
Mfr # 201-207
Zoro # G1776269
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 p.s.i. @ 73°F
- Connection Type FNPT / Solvent
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-207
- Zoro # G1776269
- UPC # 662545003207
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/2" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | FNPT / Solvent |
Description
1-1/2" T/S603 PVC True Union Ball Valve, with FNPT &; Solvent Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain (1977-0)
- ANVIL 6" Flanged Cast Iron Blind Flange Faced and Drilled Class 125 (0308017201)
- SLOAN Sf2400-4-Bdm Cp Fct Pd4In.Trim Pl Hw W/B (3362133)
- THRIFCO PLUMBING Kohler 2 Handle Corralis Cartirdge, Hot (4402650)
- LEGEND VALVE 3/8" T-1002 NO LEAD BALL VALVE (101-062NL)
- LEGEND VALVE 3/4" T-1004 FULL PORT BV NL (101-014NL)
- LEGEND VALVE 1" P-202NL PRESS DRAINABLE BV (101-215NL)
- LEGEND VALVE 1" T-1002LD BALL VALVE (101-615)
- LEGEND VALVE 4" T-712 S.S. BALL VALVE (113-111)
- LEGEND VALVE 1" T-715 S.S. BALL VALVE (113-105)
- BONOMI Electronic Ball Valve, 1/2" Pipe, 120VAC (8E864LF-003-1/2)
- Legend Valve Valves