Shop All Ball Valves
Legend Valve
1-1/2" T/S-603V PVC BALL VALVE
Mfr # 201-187
Zoro # G1773225
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT/ Solvent
- Standards 150 p.s.i. @ 73°F
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-187
- Zoro # G1773225
- UPC # 662545021317
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/2" |
Details
Connection Type | FNPT/ Solvent |
Standards | 150 p.s.i. @ 73°F |
Description
1-1/2" T/S-603V PVC True Union Ball Valve, with FNPT & Solvent Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Coupling, Ductile Iron, 2 in, Class 150 (0390006823)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (JKF8210G095)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- RELIANCE WATER HEATERS VALV WTR HEATR 2""SHANK (100108270)
- LEGEND VALVE 3" T-2000 IPS F.P. BALL VALVE (101-420)
- LEGEND VALVE 1" S-602 PVC BALL VALVE (201-435)
- LEGEND VALVE 3/4" S-1001 BALL VALVE (101-044)
- LEGEND VALVE 3/4" T-1100 BALL VALVE (101-504)
- LEGEND VALVE 4" T-2000 IPS F.P. BALL VALVE (101-421)
- LEGEND VALVE 3" T-1960NL PEX BALL VALVE (101-560NL)
- LEGEND VALVE 3/8"FLX3/8"FL T-3000 (102-312)
- Legend Valve Valves