Shop All Check Valves
Legend Valve
1-1/2 T453 NL Y-PTN CHECK VALV
Mfr # 105-307NL
Zoro # G1765534
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Size 1-1/2"
- Standards 150 WSP, 300 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-307NL
- Zoro # G1765534
- UPC # 662545086262
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
1-1/2 T-453 No Lead Bronze Y-Pattern Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 32" Undermount Kitchen Sink 70/30 Double Bowl 16 Gauge SS (RVM5300)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 1/2"x3/4" FIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-48L)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1/2" Wall (DGS35812)
- LEGEND VALVE 5" T-312 CAST IRON WAFER CHECK (116-225)
- LEGEND VALVE 1-1/2" S-611 PVC CHECK VALVE (203-207)
- LEGEND VALVE 3" T-311 CAST IRON CHECK VLV (116-203)
- LEGEND VALVE 2" T-312 DI WAFER CK SS316 DIS (116-231)
- LEGEND VALVE 4" T-311 CAST IRON CHECK VLV (116-204)
- LEGEND VALVE 1/2" T-451 CHECK VALVE (105-103)
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-100)
- Legend Valve Check Valves