Shop All Bronze Pipe Fittings
Legend Valve
1-1/2 T4433NL COMPxCOMP 1/4 BE
Mfr # 313-357NL
Zoro # G1769454
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1-1/2"
- Connection Type Compression x Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-357NL
- Zoro # G1769454
- UPC # 662545106946
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Compression x Compression |
Description
1-1/2" T-4433NL No Lead Bronze Ring Compression x Ring Compression 1/4 Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUA-EWS-RK)
- LEGEND VALVE 3/4" S-15 BRONZE Y-STRAINER (105-514)
- DELTA Replacement Stem, Resin (RP19804)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Adjustable Floor Drain (FD2-PV2-ST-SS)
- LEGEND VALVE 2" 90 BRONZE ELBOW NO LEAD (310-008NL)
- LEGEND VALVE 3/4 T4412NL IPS-PAK x MIP 1/4B (313-339NL)
- LEGEND VALVE 2" X 1-1/4" NO LEAD HEX BUSH (310-495NL)
- LEGEND VALVE 2" 45 BRONZE ELBOW NO LEAD (310-028NL)
- LEGEND VALVE 1" T4431NL FL x FL x FL TEE (313-375NL)
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- LEGEND VALVE 1-1/4 T4100NL FL x MIP CPLG (313-006NL)
- Legend Valve Bronze Pipe Fittings