Shop All Globe Valves
Legend Valve
1-1/2" T-752 S.S. GLOBE VALVE
Mfr # 113-477
Zoro # G1767318
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Standards 125 WSP, 200 CWP
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-477
- Zoro # G1767318
- UPC # 662545035864
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Size | 1-1/2" |
Pipe Size | 1 1/2" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | FNPT x FNPT |
Description
1-1/2" T-752 .316 Stainless Steel Globe Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- TRIDENT HOSE PVC Red Transparent Cover<BR>1/2" x 50Ft (166-0126)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- ZORO SELECT 304 Stainless Steel Coupling, 1/8 in x 1/8 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N018)
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- LEGEND VALVE 1-1/4 T-421 NO LEAD GLOBE VALV (103-106NL)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- LEGEND VALVE 1" T-752 S.S. GLOBE VALVE (113-475)
- LEGEND VALVE 1" T-422 IPS GLOBE VALVE (103-115)
- LEGEND VALVE 2" T-752 S.S. GLOBE VALVE (113-478)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Heavy Pattern Brass Gate Valve - 3/4 IPS (LFBV145)
- Legend Valve Globe Valves