Shop All Ball Valves
Legend Valve
1-1/2" T-715 S.S. BALL VALVE
Mfr # 113-107
Zoro # G1781729
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Connection Type FNPT x FNPT
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-107
- Zoro # G1781729
- UPC # 662545000749
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/2" |
Details
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Connection Type | FNPT x FNPT |
Description
1-1/2" T-715 Large Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/2" Brass Inline Check Valve (4347003780)
- LEGEND VALVE 1-1/4" x 18" BLACK NIPPLE (355-290)
- KOHLER Service Kit, Center Guide And End Caps (1278651-MX)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2326PF)
- LEGEND VALVE 1/2" MINI BALL VALVE M x F (101-349)
- LEGEND VALVE 3/4 S-2000 CXC F.P. BALL VALVE (101-424)
- LEGEND VALVE 1" T-725 C.S. BALL VALVE (113-215)
- LEGEND VALVE 1/2" T-720 C.S. BALL VALVE (113-203)
- LEGEND VALVE 3/8" FL X 1/2" FIP T-3000A (102-122)
- LEGEND VALVE 1/2"FL X 1/2" FL T-3100 (102-523)
- ANCHOR FLUID POWER 1/2" 5800 PSI L-PORT 3-WAY BLOCK BODY BALL VALVE THREADED PLATED STEEL RoHS COMPLIANT (AE3LN1/2-11DB)
- Legend Valve Ball Valves